AMERIC Duct To Duct Connectors, 5.375 Inch Length

Item: AB6MFJ
Model: GAM-CG12
Cross Ref: 21YC38
Check Availability
In Stock

Get it by Wednesday, Aug 26

12"
  • 8"
  • 12"
  • 20"
Galvanized Steel
  • Galvanized Steel
  • Aluminum
$70.24
13% off
$61.11 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Duct to Duct Connector
Color Silver
Construction Galvanized Steel
Length 5 3/8"
Outlet Size 12"
Width 12"

Shipping Information

Height (cm) 33.02
Length (cm) 33.02
Width (cm) 33.02
HS Code 7306901000
Country Of Origin US
Weight (kg) 1.215
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies