ALLEGRO SAFETY Saran Air Double Bib Maintenance Free Hoods

Item: AD2YXE
Model: 9911-29S
Cross Ref: 3WUR6
Check Availability
In Stock

Get it by Mar 17, Tuesday

Fully Disposable Air Hood
  • Fully Disposable Air Hood
  • Personal Air Cooler
  • Flow Control Valve
  • Air Temperature Control
$239.54
5% off
$227.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Double Bib Hood
Application General Purpose
Closure Type Hook And Loop
Color Green
Construction One Piece
Design Double Bib, No Suspension
Downtube Type Fully Disposable
Features Fully Disposable Air Hood
Head Harness Material Rubber
Headgear Size Universal
Headgear Type Hood
Hood Coating Saran
Hood Material Tyvek
Ideal For Workers With Beards Or Goggles
Includes Breathing Tube, Hood
Lens Material Clear Co Polyester
Lens Size 8" x 14"
Lens Thickness 15 mil.
Material Tyvek
Product Type Double Bib Hood
Size Universal
Splash Resistant Yes
Strap Type Hook And Loop
Style Supplier Air, High Pressure
System Type SAR System
Type Fully Disposable Air Hood
View Type Panoramic
Viewing Area 8" x 14"
standard NIOSH APPROVED

Shipping Information

Height (cm) 20.32
Length (cm) 30.48
Width (cm) 21.59
HS Code 6505008090
Country Of Origin US
Weight (kg) 0.45

Documentation

Certifications

niosh.png