-
Select Country
- Source Now
Get it by May 4, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Burner Ignitor |
|---|---|
| Amperage | 45 mA |
| Compatible Manufacturer Model Number | 10SAY-04, 4100-SO-BK1, 51771U, SSI-BK103, T92E(1) |
| Compatible Mfr. Model Number | 10SAY-04, 4100-SO-BK1, 51771U, SSI-BK103, T92E(1) |
| For Fuel Type | Oil |
| Mounting Type | End Hinge |
| Overall Depth | 5" |
| Overall Height | 4" |
|---|---|
| Overall Width | 5" |
| Product Type | Oil Burner Ignitor |
| Special Information | Runs Cooler, Quieter And Safer On All Types Of Burners |
| Terminal Type | Large Spring Contact |
| Voltage | 120V AC |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 13.97 |
| HS Code | 9613904000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.72 |