-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Divider Box |
|---|---|
| Color | Blue |
| Divider Color | Black |
| Esd Conductive | No |
| Finish | Ribbed |
| Included Dividers | No |
| Included Lid | No |
| Inside Height | 4 5/8" |
| Inside Length | 9.312" |
| Length | 10" to 12" |
| Load Capacity | 25 lbs. |
| Material | Plastic |
| Nestable | No |
| No. Of Divider Slots Long | 5 |
|---|---|
| No. Of Divider Slots Short | 7 |
| No. Of Dividers | 12 |
| Outside Height | 5" |
| Outside Length | 10 7/8" |
| Outside Width | 8 1/4" |
| Overall Height | 5" |
| Overall Length | 10 7/8" |
| Overall Width | 8 1/4" |
| Storage Capacity | 0.16 cu. ft. |
| Volume | 0.16 cu. ft. |
| Width | 8" to 10" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 27.62 |
| Width (cm) | 20.96 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.47 |