-
Select Country
- Source Now
Get it by Mar 24, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacking Container |
|---|---|
| Body Color | Red |
| Color | Red |
| Includes Lid | No |
| Inside Length | 27 5/8" |
| Inside Width | 17 1/4" |
| Length | 26" |
| Load Capacity | 100 lbs. |
| Material | Plastic |
| Outside Length | 29 1/2" |
| Overall Height | 15" |
| Overall Length | 29 1/2" |
|---|---|
| Overall Width | 19 1/2" |
| Package Quantity | 3 |
| Resistant To | Alkaline Solutions, Corrosion, Rust, Water, Weak Acids |
| Stackable | Yes |
| Stacking Capacity | 500 lbs. |
| Storage Capacity | 27.4 gal. |
| Style | Solid Bottom, Solid Walls |
| Width | 18" to 20" |
| standard | FDA COMPLIANT |
Akro-Mils 35300 Series nest and stack totes are ideal for shipping, transfer and storage of small items, supplies and hardware. These units are available in red and grey colour variants.
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 74.93 |
| Width (cm) | 49.53 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.65 |