AKRO-MILS 35240 Nest And Stack Totes

Item: AJ2HYX
Model: 35240RED
Cross Ref: 5LA11
Check Availability
In Stock

Get it by Monday, Sep 21

Color
$40.06 /unit (ex. VAT)
This product can only be shipped in multiples of 3
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories
  • Standards & Approvals

Specifications

Item Stacking Container
Body Color Red
Color Red
Height 12"
Included Lid No
Inside Bottom Length 18 1/4"
Inside Top Width 14 1/4"
Inside Width 13 1/2"
Length 22" to 24"
Load Capacity 75 lbs.
Material Plastic
Outside Height 12"
Outside Length 23 1/2"
Outside Width 15 1/2"
Overall Height 12"
Overall Length 23 1/2"
Overall Width 15 1/2"
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Stackable Yes
Stacking Capacity 375 lbs.
Storage Capacity 12.9 gal.
Style Solid Bottom, Solid Walls
Width 14" to 16"

Product Details

Akro-Mils 35240 Series nest and stack containers are used in workshops and maintenance closets to store, hold or transfer the tools and parts. They are available in red, blue and grey colours for easy identification.

Shipping Information

Height (cm) 30.48
Length (cm) 59.69
Width (cm) 39.37
Country Of Origin US
Weight (kg) 0.705

Features

  • These nest & stack totes (NSTs) easily fit on shelving to avoid spillage of contents, ensuring a clean surrounding.
  • Akro-Mils 35240 Series nest and stack containers feature high-density industrial-grade polymer construction for increased strength and corrosion resistance.
  • They facilitate both nesting & stacking of units to save space by storing more bins in the same facility.

Compatible Accessories

  • Akro-Mils 35010 Label Holder: It is used to hold and display on the bin for easy identification of bin contents.
  • Akro-Mils 35-191 Blue Stack / Nest Lid: It is used to cover Akro-Mils 35185 Series containers to prevent spillage and contamination.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies