AKRO-MILS 35200 Nest And Stack Totes

Item: AJ2HYU
Model: 35200RED
Cross Ref: 5KY97
Check Availability
In Stock

Get it by Friday, Aug 21

Color
$34.78
5% off
$33.04 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Stacking Container
Body Color Red
Capacity 6.1 gal.
Color Red
Height 8" to 10"
Included Lid No
Inside Bottom Length 15 1/4"
Inside Bottom Width 11 1/2"
Inside Height 7 7/8"
Inside Length 18"
Inside Top Length 15 3/4"
Inside Top Width 12 3/8"
Inside Width 11 3/4"
Length 18" to 20"
Load Capacity 55 lbs.
Material Plastic
Outside Height 8"
Outside Length 19 1/2"
Overall Height 8"
Overall Length 19 1/2"
Overall Width 13 1/2"
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Stackable Yes
Stacking Capacity 275 lbs.
Storage Capacity 6.1 gal.
Style Solid Bottom, Solid Walls
Width 12" to 14"

Shipping Information

Height (cm) 20.32
Length (cm) 49.53
Width (cm) 34.29
Country Of Origin US
Weight (kg) 1.125
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies