-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacking Container |
|---|---|
| Body Color | Red |
| Capacity | 12.93 gal. |
| Color | Red |
| Height | 12" |
| Includes Lid | No |
| Inside Bottom Length | 14 5/8" |
| Inside Bottom Width | 13 3/8" |
| Inside Length | 18" |
| Inside Top Length | 15 1/2" |
| Inside Top Width | 14 1/2" |
| Inside Width | 13 1/2" |
| Length | 18" to 20" |
| Load Capacity | 85 lbs. |
| Material | Plastic |
|---|---|
| Outside Length | 19 1/2" |
| Outside Width | 15 1/2" |
| Overall Height | 13" |
| Overall Length | 19 1/2" |
| Overall Width | 15 1/2" |
| Package Quantity | 6 |
| Resistant To | Alkaline Solutions, Corrosion, Rust, Water, Weak Acids |
| Stackable | Yes |
| Stacking Capacity | 425 lbs. |
| Storage Capacity | 12.9 gal. |
| Style | Solid Bottom, Solid Walls |
| Width | 14" to 16" |
| standard | FDA COMPLIANT |
Akro-Mils 35195 Series nest and stack containers are suitable for holding or transferring items systematically in the same space. Their stackable and nestable design makes them suitable for use in shipping containers, trucks, and other vehicles, helping to optimise space and reduce shipping costs.
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 39.37 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.97 |