Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacking Container |
|---|---|
| Body Color | Red |
| Capacity | 5.69 gal. |
| Color | Red |
| Height | 8" to 10" |
| Includes Lid | No |
| Inside Bottom Width | 9 1/8" |
| Inside Height | 8 7/8" |
| Inside Length | 16" |
| Inside Top Length | 15" |
| Inside Top Width | 10" |
| Inside Width | 10 1/8" |
| Length | 18" to 20" |
| Load Capacity | 60 lbs. |
| Material | Plastic |
| Outside Height | 9" |
|---|---|
| Outside Length | 18" |
| Outside Width | 11" |
| Overall Height | 9" |
| Overall Length | 18" |
| Overall Width | 11" |
| Package Quantity | 6 |
| Resistant To | Alkaline Solutions, Corrosion, Rust, Water, Weak Acids |
| Stackable | Yes |
| Stacking Capacity | 300 lbs. |
| Storage Capacity | 5.7 gal. |
| Style | Solid Bottom, Solid Walls |
| Width | 10" to 12" |
| standard | FDA COMPLIANT |
Akro-Mils 35185 Series nest and stack containers are ideal for storing items in an organised manner in the same space. They are available in blue, red and grey colours.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.2 |