AKRO-MILS 35180 Nest And Stack Totes

Item: AJ2HYM
Model: 35180RED
Cross Ref: 5KY91
Check Availability
In Stock

Get it by Wednesday, Sep 23

Color
$16.92 /unit (ex. VAT)
This product can only be shipped in multiples of 6
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Stacking Container
Body Color Red
Capacity 3.7 gal.
Color Red
Height 6" to 8"
Included Lid No
Inside Bottom Length 14 3/8"
Inside Bottom Width 9 3/8"
Inside Height 5 7/8"
Inside Length 16"
Inside Top Length 15"
Inside Top Width 10"
Inside Width 10 1/8"
Length 18" to 20"
Load Capacity 45 lbs.
Material Plastic
Outside Length 18"
Outside Width 11"
Overall Height 6"
Overall Length 18"
Overall Width 11"
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Stackable Yes
Stacking Capacity 225 lbs.
Storage Capacity 3.7 gal.
Style Solid Bottom, Solid Walls
Width 10" to 12"

Product Details

Akro-Mils 35180 Series nest and stack totes (NSTs) provide convenient storage, transfer and shipping of tools and accessories. They can be stacked when full and nested when empty, making them ideal for space-constraint areas.

Shipping Information

Height (cm) 15.24
Length (cm) 45.72
Width (cm) 27.94
Country Of Origin US
Weight (kg) 0.1434

Features

  • They feature a textured bottom & smooth surfaces and come with ribbed lips to avoid the jamming of containers when stacked together.
  • They are composed of industrial-grade polymers for resistance against rust, corrosion, impacts and bends, even when fully loaded.
  • They are available in red, blue and grey colour variants.

Compatible Accessories

  • Akro-Mils Nest / Stack Lid: This lid is ideal for use with 35180 / 35185 nest & stack totes. The lid has a snap-on design that ensures a tight fit and prevents contents from spilling or getting damaged during transport.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies