AKRO-MILS 33224 Akro Grid Dividable Plastic Storage Boxes

Item: AC3DYR
Model: 33224BLUE
Cross Ref: 2RV45
Check Availability
In Stock

Get it by Tuesday, Aug 25

Color
$41.74
5% off
$39.65 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Divider Box
Color Blue
Divider Color Black
Esd Conductive No
Finish Ribbed
Height 4" to 12"
Included Dividers No
Included Lid No
Inside Length 20.062"
Inside Width 15.062"
Length 22" to 24"
Load Capacity 30 lbs.
Material Plastic
Nestable No
No. Of Divider Slots Long 11
No. Of Divider Slots Short 15
No. Of Dividers 26
Outside Height 4"
Outside Length 22 3/8"
Overall Height 4"
Overall Length 22 3/8"
Overall Width 17 3/8"
Storage Capacity 0.61 cu. ft.
Volume 0.61 cu. ft.
Width 16" to 18"

Product Details

Akro-Mils 33224 Series Akro-Grid plastic storage boxes with removable dividers help create custom compartments for organising and storing small parts and supplies. They are ideal for warehouses, manufacturing & distribution units, garages and workshops to keep small parts and tools easily accessible.

Shipping Information

Height (cm) 10.16
Length (cm) 56.85
Width (cm) 44.15
HS Code 3926909980
Country Of Origin US
Weight (kg) 1.548

Features

  • They are made of industrial-grade plastic and feature a transparent design to provide quick identification of contents without opening the container.
  • These units come integrated with divider slots that allow the creation of hundreds of compartment sizes down to 1-1/8 inches.
  • They feature stacking rims and external ribbing to provide added strength and durability, reducing the risk of damage.
  • These boxes can be easily made to fit on most racks, shelving and automated material handling equipment.
  • These divider storage boxes are available in blue, red and grey colours.

Compatible Accessories

  • Akro-Mils 42224 Long Divider: This sturdy divider is designed to fit securely into the box to create larger compartments or to separate items that need more space.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies