AKRO-MILS 33223 Akro Grid Dividable Plastic Storage Boxes

Item: AA2ADQ
Model: 33223RED
Cross Ref: 10A118
Check Availability
In Stock

Get it by Friday, Oct 16

Color
$ /unit (ex. VAT)
This product can only be shipped in multiples of 6
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Divider Box
Color Red
Divider Color Black
Esd Conductive No
Finish Ribbed, Smooth
Height 4" to 12"
Included Dividers No
Included Lid No
Inside Length 20 1/2"
Inside Width 15.438"
Length 22" to 24"
Load Capacity 30 lbs.
Material Plastic
Nestable No
No. Of Divider Slots Long 11
No. Of Divider Slots Short 15
No. Of Dividers 26
Outside Height 3"
Outside Length 22 3/8"
Outside Width 17 3/8"
Overall Height 3"
Overall Length 22 3/8"
Overall Width 17 3/8"
Storage Capacity 0.47 cu. ft.
Volume 0.47 cu. ft.
Width 16" to 18"

Product Details

Akro-Mils 33223 Series Akro-Grid dividable plastic storage boxes are ideal for organising, storing and transferring small items, tools and accessories. They are available in red, blue and grey colour variants.

Shipping Information

Height (cm) 7.62
Length (cm) 57.15
Width (cm) 44.15
HS Code 3926909980
Country Of Origin US
Weight (kg) 1.2735

Features

  • They come integrated with grooves or slots that fit dividers and create hundreds of custom-sized compartments for easy storage.
  • These boxes have strong stacking rims and external ribbing to provide added strength when fully loaded.
  • They are composed of polypropylene material that resists most solvents and chemicals, as well as prevents cracking or bending of the box.
  • These units feature a grid system that includes grids moulded with a letter / number for easy parts tracking.

Compatible Accessories

  • Akro-Mils 33023 Lid: This clear lid snaps securely onto these boxes for a tight fit. It helps to keep contents clean from debris and provides complete visibility of contents. It also has moulded corner guides to allow quick and easy stacking.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies