AKRO-MILS 33168 Akro Grid Dividable Plastic Storage Boxes

Item: AC3DYM
Model: 33168BLUE
Cross Ref: 2RV41
Check Availability
In Stock

Get it by Thursday, Aug 20

Color
$30.32
5% off
$28.80 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Divider Box
Color Blue
Divider Color Black
Esd Conductive No
Finish Ribbed
Included Dividers No
Included Lid No
Inside Height 7 14/25"
Length 16" to 18"
Load Capacity 40 lbs.
Material Plastic
Nestable No
No. Of Divider Slots Long 7
No. Of Divider Slots Short 11
No. Of Dividers 18
No. Of Short Divider Slots 11
Outside Height 8"
Outside Length 16 1/2"
Outside Width 10 7/8"
Overall Height 8"
Overall Length 16 1/2"
Overall Width 10 7/8"
Storage Capacity 0.59 cu. ft.
Volume 0.59 cu. ft.
Weighing Capacity 40 lbs.
Width 10" to 12"

Shipping Information

Height (cm) 20.32
Length (cm) 41.91
Width (cm) 27.62
HS Code 3926909980
Country Of Origin US
Weight (kg) 1.0125
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies