Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Divider Box |
|---|---|
| Color | Blue |
| Divider Color | Black |
| Esd Conductive | No |
| Finish | Ribbed |
| Includes Dividers | No |
| Includes Lid | No |
| Inside Length | 14 7/8" |
| Inside Width | 9.312" |
| Length | 16" to 18" |
| Load Capacity | 35 lbs. |
| Material | Plastic |
| Nestable | No |
| No. Of Divider Slots Long | 7 |
|---|---|
| No. Of Divider Slots Short | 11 |
| No. Of Short Divider Slots | 11 |
| Number Of Dividers | 18 |
| Outside Height | 6" |
| Outside Length | 16 1/2" |
| Overall Height | 6" |
| Overall Length | 16 1/2" |
| Overall Width | 10 7/8" |
| Package Quantity | 8 |
| Storage Capacity | 0.44 cu. ft. |
| Volume | 0.44 cu. ft. |
| Width | 10" to 12" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 27.62 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.07 |