AKRO-MILS 30293 Akrobins Super Size Bins

Item: AC9DQF
Model: 30293RED
Cross Ref: 3FWA7
Check Availability
In Stock

Get it by Friday, Sep 18

Color
$52.93 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Super Size Bin
Capacity 150 lbs.
Color Red
Divider Color Black
Esd Conductive No
For Use With Mfr. No. 40292, 41288
Hangable No
Height 10" to 12"
Hopper Height 10 1/8"
Hopper Style Single Sided
Included Label Area On Front Of Bin, Handle, Label Holder
Included Dividers No
Included Label Holder Yes
Inside Bottom Length 25.312"
Inside Height 10 1/8"
Inside Length 26 3/4"
Inside Width 14 3/8"
Length 26"
Load Capacity 300 lbs.
Material Plastic
Mobility Stationary
No. Of Divider Slots 3
No. Of Divider Slots Long 3
Outside Height 11"
Outside Length 29 7/8"
Outside Width 16 1/2"
Overall Height 11"
Overall Length 29 7/8"
Overall Width 16 1/2"
Stackable Yes
Storage Capacity 2.29 cu. ft.
Weighing Capacity 300 lbs.
Width 16" to 18"

Shipping Information

Height (cm) 27.94
Length (cm) 75.88
Width (cm) 41.91
HS Code 3926909980
Country Of Origin US
Weight (kg) 3.69
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies