Get it by May 22, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Super Size Bin |
|---|---|
| Capacity | 300 lbs. |
| Color | Yellow |
| Esd Conductive | No |
| For Use With | Mfr. No. 40290 |
| Hangable | No |
| Height | 12" |
| Hopper Height | 11 3/8" |
| Hopper Style | Single Sided |
| Includes | Molded-In Rear Carry Handle, Label Holder |
| Includes Dividers | No |
| Includes Label Holder | Yes |
| Inside Bottom Length | 24 3/4" |
| Inside Height | 11 3/8" |
| Inside Length | 26 1/8" |
| Inside Width | 16 5/8" |
| Length | 26" |
|---|---|
| Load Capacity | 300 lbs. |
| Material | Plastic |
| Mobility | Stationary |
| Number Of Divider Slots | 3 |
| Number Of Divider Slots Long | 3 |
| Outside Height | 12" |
| Outside Length | 29 1/4" |
| Outside Width | 18 3/8" |
| Overall Height | 12" |
| Overall Length | 29 1/4" |
| Overall Width | 18 3/8" |
| Pack Size | 1 |
| Stackable | Yes |
| Storage Capacity | 2.88 cu. ft. |
| Width | 18" to 20" |
Akro-Mils 30290 Series Super-Size AkroBins are used for storing and transporting large and bulky items. These bins are ideal for use in garages, closets, warehouses, storerooms, pantries, workshops, sheds and barns.
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 74.3 |
| Width (cm) | 46.67 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.09 |