AKRO-MILS 30289 Akrobins Super Size Bins

Item: AD3NPK
Model: 30289SCLAR
Cross Ref: 40K424
Check Availability
In Stock

Get it by Tuesday, Aug 25

Color
$87.76
5% off
$83.37 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Super Size Bin
Capacity 2.18 cu. ft. , 300 lbs.
Color Clear
Electrostatic Discharge No
Esd Conductive No
For Use With Mfr. No. 40289, 41289
Hangable No
Height 12"
Hopper Height 11 1/8"
Hopper Style Single Sided
Included Label Area On Front Of Bin, Handle, Label Holder
Included Dividers No
Included Label Holder Yes
Inside Bottom Length 19 1/4"
Inside Height 11 1/8"
Inside Length 20 3/4"
Inside Width 16"
Length 22" to 24"
Load Capacity 300 lbs.
Material Plastic
Mobility Stationary
No. Of Divider Slots 3
No. Of Divider Slots Long 3
Outside Height 12"
Outside Length 23 7/8"
Outside Width 18 1/4"
Overall Height 12"
Overall Length 23 7/8"
Overall Width 18 1/4"
Stackable Yes
Storage Capacity 2.18 cu. ft.
Width 18" to 20"

Product Details

Akro-Mils 30289 Series Super-Size bins are ideal for organising hardware and tools in various manufacturing facilities and warehouses. They are available in clear, blue, red and yellow colours.

Shipping Information

Height (cm) 30.48
Length (cm) 60.64
Width (cm) 46.36
HS Code 3923100000
Country Of Origin US
Weight (kg) 3.7755

Features

  • Akro-Mils 30289 Series Super-Size bins are heavy-duty plastic storage bins that can handle loads up to 300 lb.
  • They can be stacked to save space and are compatible with various wire & steel shelving units, steel carts and dollies.
  • These AkroBins are resistant to mild acids and alkalis.
  • Their sturdy, one-piece construction makes them water, rust and corrosion-proof.

Compatible Accessories

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies