AKRO-MILS 30284 Akrobins Super Size Bins

Item: AA2AAX
Model: 30284RED
Cross Ref: 10A040
Check Availability
In Stock

Get it by Wednesday, Sep 23

Color
$32.23 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Super Size Bin
Capacity 200 lbs.
Color Red
Esd Conductive No
For Use With Mfr. No. 41284, 40286
Hangable No
Height 6" to 8"
Hopper Height 6 1/8"
Hopper Style Single Sided
Included Molded-In Label Area, Handle, Label Holder
Included Dividers No
Included Label Holder Yes
Inside Bottom Length 19 3/8"
Inside Height 6 1/8"
Inside Length 20 7/8"
Inside Width 6 3/8"
Length 22" to 24"
Load Capacity 200 lbs.
Material Plastic
Mobility Stationary
No. Of Divider Slots 1
Outside Height 7"
Outside Length 23 7/8"
Outside Width 8 1/4"
Overall Height 7"
Overall Length 23 7/8"
Overall Width 8 1/4"
Stackable Yes
Storage Capacity 0.47 cu. ft.
Width 8" to 10"

Product Details

Akro-Mils 30284 Series Super-Size bins are ideal for storing small-sized hardware, tools and other items in manufacturing facilities, warehouses, offices and hospitals. They are available in red, blue, yellow and clear colours.

Shipping Information

Height (cm) 17.78
Length (cm) 60.64
Width (cm) 20.96
HS Code 3926909980
Country Of Origin US
Weight (kg) 1.35

Features

  • Akro-Mils Series 30284 Super Size bins have a big, comfortable handle on the back and a wide, open hopper front for easy access.
  • They have anti-slide stops and reinforcing ribs to limit bin movement.
  • These AkroBins are compatible with wire & steel shelving, steel carts and dollies & are corrosion and alkali-resistant.
  • They have a one-piece construction to make them leakproof.
  • These Super-Size bins occupy less space and can be stacked on each other.

Compatible Accessories

  • Akro-Mils 40286 and 41284 dividers can be fitted along the length or across the width of these bins to create discrete compartments within them.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies