AKRO-MILS 30283 Akrobins Super Size Bins

Item: AC8HZD
Model: 30283RED
Cross Ref: 3AJ53
Check Availability
In Stock

Get it by Tuesday, Oct 20

Color
$60.04
5% off
$57.04 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Super Size Bin
Capacity 300 lbs.
Color Red
Esd Conductive No
For Use With Mfr. No. 40282
Hangable No
Height 12"
Hopper Height 11 3/8"
Hopper Style Single Sided
Included Molded-In Rear Carry Handle, Label Holder
Included Dividers No
Included Label Holder Yes
Inside Bottom Length 15 1/2"
Inside Height 11 3/8"
Inside Length 16 7/8"
Inside Width 16 5/8"
Length 20" to 22"
Load Capacity 300 lbs.
Material Plastic
Mobility Stationary
No. Of Divider Slots 3
Outside Height 12"
Outside Length 20"
Outside Width 18 3/8"
Overall Height 12"
Overall Length 20"
Overall Width 18 3/8"
Stackable Yes
Storage Capacity 2.18 cu. ft.
Width 18" to 20"

Product Details

Akro-Mils 30283 Series super size bins store and organise small-sized hardware, tools and other items in warehouses, manufacturing facilities, offices and hospitals. They are available in blue, red, yellow and clear colours.

Shipping Information

Height (cm) 30.48
Length (cm) 50.8
Width (cm) 46.67
HS Code 3923100000
Country Of Origin US
Weight (kg) 3.15

Features

  • Akro-Mils 30283 Series Super Size bins occupy less space and can be stacked on each other.
  • They have a one-piece construction that makes them leakproof.
  • These stackable bins can be used with wire & steel shelving, steel carts and dollies & are corrosion, weak acid and alkali-resistant.
  • They have anti-slide stops and reinforcing ribs to prevent bin movement.
  • These AkroBins have a big, comfortable handle on the back and a wide, open hopper front for easy access even when they're stacked.

Compatible Accessories

  • Akro-Mils 40282 Length Divider: This divider is placed (lengthwise) inside the bins to create smaller compartments.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies