AKRO-MILS 30282 Akrobins Super Size Bins

Item: AC8HZA
Model: 30282RED
Cross Ref: 3AJ50
Check Availability
In Stock

Get it by Wednesday, Aug 26

Color
$46.88
5% off
$44.54 /unit (ex. VAT)
This product can only be shipped in multiples of 2
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Super Size Bin
Capacity 200 lbs.
Color Red
Esd Conductive No
For Use With Mfr. No. 40282
Hangable No
Height 12"
Included Molded-In Rear Carry Handle, Label Holder
Inside Bottom Length 15 1/2"
Inside Height 11 3/8"
Inside Length 16 7/8"
Inside Width 10.688"
Length 20" to 22"
Material Polymer
Mobility Stationary
No. Of Divider Slots 3
Outside Height 12"
Outside Length 20"
Outside Width 12 3/8"
Overall Height 12"
Overall Length 20"
Stackable Yes
Width 12" to 14"

Product Details

Akro-Mils Akro-Mils 30282 super size bins are ideal for holding tools and parts in a segregated and organised way in the same area in warehouses, workshops and manufacturing facilities.

Shipping Information

Height (cm) 30.48
Length (cm) 50.8
Width (cm) 31.43
HS Code 3926909980
Country Of Origin US
Weight (kg) 1.521

Features

  • Akro-Mils 30282 super size bins feature one-piece construction and offer protection against water and rust, ensuring long service life.
  • They are available in red, clear, blue and yellow colour codes, facilitating easy identification of bins.
  • These Super-Size AkroBins have a length divider for the segregation of small components in an organised manner.
  • They come with a hopper front for easy access to the contents when stacked with other bins.

Compatible Accessories

  • Akro-Mils 40282 Length Divider: It allows storage and organisation of smaller items within the same bin for maximising storage space and improving efficiency.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies