Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hang and Stack Bin |
|---|---|
| Color | Beige |
| Esd Conductive | No |
| Hangable | Yes |
| Height | 8" to 10" |
| Inside Bottom Length | 14 1/2" |
| Inside Height | 8 1/4" |
| Inside Length | 17 1/8" |
| Inside Width | 6 3/4" |
| Length | 18" to 20" |
| Load Capacity | 60 lbs. |
| Material | Polymer |
| Mobility | Stationary |
|---|---|
| No. Of Divider Slots Long | 1 |
| Number Of Divider Slots | 1 |
| Outside Height | 9" |
| Outside Length | 18" |
| Outside Width | 8 1/4" |
| Overall Height | 9" |
| Overall Length | 18" |
| Pack Size | 6 |
| Stackable | Yes |
| Width | 8" to 10" |
Akro-Mils 30265 Series stack & hand bins are designed for high-density storage in industrial settings, shelves, racks or panels. These bins can either be hung or stacked on louvered racks and panels, rail racks, and louvered carts for various storage needs. These bins come in black, blue, clear, green, red, stone and yellow colours.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 20.64 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.21 |