Get it by May 28, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hang and Stack Bin |
|---|---|
| Color | Red |
| Height | 10" to 12" |
| Inside Bottom Length | 14.188" |
| Inside Height | 9 3/4" |
| Inside Length | 17" |
| Inside Width | 9 1/2" |
| Length | 18" to 20" |
| Load Capacity | 60 lbs. |
|---|---|
| Material | Polymer |
| No. Of Divider Slots Long | 3 |
| Outside Height | 10" |
| Outside Length | 18" |
| Outside Width | 11" |
| Pack Size | 6 |
| Width | 10" to 12" |
Akro-Mils 30260 Series hang / stack bins are used in workshops, garages and warehouses for storing small to medium-sized items such as hardware, tools, screws, nails, bolts, nuts, electrical components, small parts and craft supplies. They keep items organised, visible and easily accessible for improved productivity.
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 27.94 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.18 |