AKRO-MILS 30255 Akrobins Plastic Storage Bins

Item: AB3MWK
Model: 30255STONE
Cross Ref: 1UGN9
Check Availability
In Stock

Get it by Monday, Sep 21

Color
$22.99 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Hang and Stack Bin
Color Stone
Height 5" to 6"
Inside Bottom Length 9"
Inside Height 4 3/4"
Inside Length 9 3/4"
Inside Width 15"
Length 10" to 12"
Load Capacity 60 lbs.
Material Polymer
No. Of Divider Slots Long 3
Outside Width 16 1/2"
Width 16" to 18"

Product Details

Akro-Mils 30255 Series hang / stack bins are used in industrial and commercial settings for organising & storing small tools, parts and hardware. These hanging & stacking plastic storage bins come in black, blue, clear, green, red, stone and yellow colour variants.

Shipping Information

Height (cm) 12.7
Length (cm) 27.62
Width (cm) 41.91
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.684

Features

  • These heavy-duty bins stack together or hang from the louvred racks & panels, rail racks and louvred carts for storage purposes.
  • They have industrial-grade polymer construction for structural rigidity and leakproof operations.
  • These AkroBins are corrosion-proof and resist weak acids & alkalis.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies