Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hang and Stack Bin |
|---|---|
| Color | Beige |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| Hangable | Yes |
| Height | 5" to 6" |
| Inside Bottom Length | 9" |
| Inside Height | 4 3/4" |
| Inside Length | 10 1/4" |
| Inside Width | 10" |
| Length | 10" to 12" |
| Load Capacity | 50 lbs. |
| Material | Polymer |
|---|---|
| Mobility | Stationary |
| No. Of Divider Slots Long | 3 |
| Number Of Divider Slots | 3 |
| Outside Height | 5" |
| Outside Length | 10 7/8" |
| Outside Width | 11" |
| Overall Height | 5" |
| Pack Size | 6 |
| Stackable | Yes |
| Width | 10" to 12" |
Akro-Mils 30235 Series hang / stack bins are designed to be hung or stacked, making it a versatile & practical solution for organising workspace and garage by providing ample space to store & organise small to medium-sized items.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 27.62 |
| Width (cm) | 27.94 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.68 |