AKRO-MILS 30230 Akrobins Plastic Storage Bins

Item: AB3MWD
Model: 30230STONE
Cross Ref: 1UGN3
Check Availability
In Stock

Get it by Monday, Oct 19

Color
$9.38
5% off
$8.91 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Hang and Stack Bin
Color Stone
Height 5" to 6"
Inside Bottom Length 9"
Inside Height 4 3/4"
Inside Length 10 1/4"
Inside Width 4 3/8"
Length 10" to 12"
Load Capacity 30 lbs.
Material Polymer
No. Of Divider Slots Long 1
No. Of Divider Slots Short 3
Outside Height 5"
Outside Width 5 1/2"

Product Details

Akro-Mils 30230 Series hang / stack bins are ideal for storing, organising and transporting small parts and supplies. These bins are commonly used in workshops, warehouses and manufacturing settings. They are available in stone, green, red, blue, black, clear, purple and light blue colour options.

Shipping Information

Height (cm) 12.7
Length (cm) 27.62
Width (cm) 13.97
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.3735

Features

  • These heavy-duty bins feature a unique design that allows them to be stacked on top of each other or hung on louvred panels, rails and carts to allow free space, as well as keep the area organised.
  • They feature an extra-wide stacking ledge to prevent spills, reinforced side ribs to offer strength, a full-width hanger lip to support bins on the hanging system and an anti-slide stop to prevent bins from shifting forward.
  • Their sturdy, one-piece construction offers excellent resistance to water, rust, weak acids and alkalis, and also prevents cracks or breakage when the bin is fully loaded.

Compatible Accessories

  • Akro-Mils 40230 Length Divider: This economical and sturdy length divider is designed for creating multiple compartments within these bins to maximise space.
  • AkroBins 30231CRY Clear Lid: This lid has a one-piece design that quickly snaps into moulded holes present in these bins for easy assembly. The lid keeps the contents dust-free and protected.
  • Akro-Mils 41230 Width Divider: This plastic divider is designed for customising these AkroBins to meet storage needs. It keeps items separated in the bin and allows quick access to the components.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies