AKRO-MILS 30224 Akrobins Plastic Storage Bins

Item: AB3MWC
Model: 30224STONE
Cross Ref: 1UGN2
Check Availability
In Stock

Get it by Monday, Sep 21

Color
$6.54 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Hang and Stack Bin
Color Stone
Esd Conductive No
Hangable Yes
Height 4" to 5"
Inside Bottom Length 9"
Inside Height 3 3/4"
Inside Length 10 1/4"
Inside Width 3.188"
Load Capacity 30 lbs.
Material Polymer
Mobility Stationary
No. Of Divider Slots 1
No. Of Divider Slots Long 1
Outside Height 4"
Outside Length 10 7/8"
Outside Width 4 1/8"
Overall Height 4"
Stackable Yes
Width 4" to 5"

Product Details

Akro-Mils 30224 Series hang and stack bins are versatile storage solutions designed for use in offices, warehouses and factories. They are ideal for organising and storing small parts, tools, hardware and other items. These AkroBins are available in red, blue, stone, yellow, green, black and clear colours.

Shipping Information

Height (cm) 10.16
Length (cm) 27.62
Width (cm) 10.48
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.2385

Features

  • Akro-Mils 30224 Series hang and stack bins are made of polymer and have a full-width hanger lip to support heavy loads.
  • These AkroBins have a wide stacking ledge to stack multiple bins and an anti-slide stop to provide stability and spill prevention.
  • Their reinforced side ribs and honeycomb bottom design prevent the spreading of sides when stacked.

Compatible Accessories

  • Akro-Mils 29301 Card Stock Holder: This holder helps users in attaching labels for easy identification.
  • Akro-Mils 30225CRY Bin Lid: This clear lid shields inside content from contamination.
  • Akro-Mils 40224 Bin Divider: This divider makes small compartments in these bins to store small tools.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies