AKRO-MILS 30210 Akrobins Plastic Storage Bins

Item: AB3MWA
Model: 30210STONE
Cross Ref: 1UGL9
Check Availability
In Stock

Get it by Jan 22, Thursday

Color
$2.41
10% off
$2.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hang and Stack Bin
Color Stone
Esd Conductive No
Hangable Yes
Height 3" to 4"
Inside Bottom Length 4"
Inside Height 2.812"
Inside Length 4 3/4"
Inside Width 3.438"
Length 5" to 6"
Load Capacity 10 lbs.
Material Polymer
Mobility Stationary
No. Of Divider Slots Long 1
Number Of Divider Slots 1
Outside Height 3"
Outside Length 5 3/8"
Outside Width 4 1/8"
Overall Height 3"
Pack Size 24
Stackable Yes
Width 4" to 5"

Product Details

Akro-Mils 30210 Series hang and stack bins are used for storing and organising inventory items in offices & commercial spaces and have a large label area for easy identification of the stored items. They are available in blue, clear, yellow, green, black, stone and red colours.

Shipping Information

Height (cm) 7.62
Length (cm) 13.65
Width (cm) 10.48
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.09

Features

  • They feature one-piece, industrial strength, plastic construction and are resistant to rust, water and corrosion.
  • These bins can be stacked on one another, thereby conserving space while allowing access to bin contents.
  • They also feature a wide front opening for easy access to items.
  • These bins have large handles moulded onto the back for easy carrying.

Compatible Accessories

  • Akro-Mils 30148 Bin Rail: These bins can be mounted on walls using this rail.
  • Akro-Mils 29301Card Stock Holder: This holder allows users to attach labels to these bins for easy identification.
  • Akro-Mils 30211CRY Bin Lid: This clear lid protects inside content from contamination.