-
Select Country
- Source Now
Get it by May 4, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Bin |
|---|---|
| Color | Green |
| Includes Dividers | No |
| Inside Width | 7 1/8" |
| Label Holders | Yes |
| No. Of Divider Slots Short | 7 |
| Number Of Divider Slots | 7 |
| Number Of Dividers | 0 |
| Number Of Long Divider Slots | 0 |
|---|---|
| Outside Height | 4" |
| Outside Length | 23 5/8" |
| Outside Width | 8 3/8" |
| Overall Height | 4" |
| Overall Length | 23 5/8" |
| Overall Width | 8 3/8" |
Akro-Mils 30-184 Series shelf bins are 4-inch tall storage units made from industrial-grade polymers used for the storage and organisation of various types of tools, parts and equipment in warehousing, manufacturing and various industrial settings.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 60.01 |
| Width (cm) | 21.27 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |