-
Select Country
- Source Now
Get it by Nov 18, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Bin |
|---|---|
| Color | Green |
| Includes Dividers | No |
| Inside Length | 22 1/8" |
| Inside Width | 5 1/2" |
| Label Holders | Yes |
| Load Capacity | 20 lbs. |
| Material | Plastic |
| No. Of Divider Slots Short | 7 |
| Number Of Divider Slots | 7 |
|---|---|
| Number Of Dividers | 0 |
| Number Of Long Divider Slots | 0 |
| Outside Height | 4" |
| Outside Length | 23 5/8" |
| Outside Width | 6 5/8" |
| Overall Height | 4" |
| Overall Length | 23 5/8" |
| Overall Width | 11 1/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 60.01 |
| Width (cm) | 28.26 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.89 |