-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Bin |
|---|---|
| Color | Green |
| Height | 4" to 5" |
| Inside Height | 4" |
| Inside Length | 10 1/4" |
| Inside Width | 10" |
| Length | 10" to 12" |
| Load Capacity | 20 lbs. |
| Material | Polymer |
|---|---|
| No. Of Divider Slots Short | 7 |
| Outside Height | 4" |
| Outside Length | 11 5/8" |
| Outside Width | 11 1/8" |
| Pack Size | 12 |
| Package Quantity | 12 |
| Width | 10" to 12" |
Akro-Mils 30170 Series shelf bins are 4-inch tall storage units used for the efficient organisation and storage of various industrial tools, parts and equipment in warehousing, manufacturing and various industrial settings.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 29.53 |
| Width (cm) | 28.26 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |