-
Select Country
- Source Now
Get it by Jan 23, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Bin |
|---|---|
| Color | Green |
| Height | 4" to 5" |
| Includes Dividers | No |
| Inside Height | 4" |
| Inside Length | 22 1/8" |
| Inside Width | 5 1/2" |
| Label Holders | Yes |
| Length | 22" to 24" |
| Load Capacity | 20 lbs. |
| Material | Plastic |
| No. Of Divider Slots Short | 7 |
| Number Of Divider Slots | 7 |
|---|---|
| Number Of Dividers | 0 |
| Number Of Long Divider Slots | 0 |
| Outside Height | 4" |
| Outside Length | 23 5/8" |
| Outside Width | 6 5/8" |
| Overall Height | 4" |
| Overall Length | 23 5/8" |
| Overall Width | 6 5/8" |
| Pack Size | 6 |
| Package Quantity | 6 |
| Width | 6" to 8" |
Akro-Mils 30164 Series shelf bins are the storage solutions used in manufacturing or warehouse facilities for storing separate and segregated items in the same vicinity. These shelf bins are available in blue, green, red, yellow and clear colour-coded options for easy identification.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 60.01 |
| Width (cm) | 16.83 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |