AKRO-MILS 30150 Shelf Bins

Item: AB3PBZ
Model: 30150GREEN
Cross Ref: 1UMT1
Check Availability
In Stock

Get it by Friday, Aug 21

Color
$6.48
5% off
$6.16 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Shelf Bin
Color Green
Height 4" to 5"
Included Dividers No
Inside Length 10 1/4"
Inside Width 7 1/8"
Label Holders Yes
Length 10" to 12"
Load Capacity 15 lbs.
Material Plastic
No. Of Divider Slots 7
No. Of Divider Slots Short 7
No. Of Dividers 0
No. Of Long Divider Slots 0
Outside Height 4"
Outside Length 11 5/8"
Outside Width 8 3/8"
Overall Height 4"
Overall Length 11 5/8"
Overall Width 8 3/8"
Width 8" to 10"

Product Details

Akro-Mils 30150 Series shelf bins are used in the automotive, manufacturing, agricultural and construction industries for storing & organising various parts and components. These shelf bins come in blue, red, yellow & clear colour variants for commercial uses, enhanced inventory control and maximum material handling.

Shipping Information

Height (cm) 10.16
Length (cm) 29.53
Width (cm) 21.27
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.2894

Features

  • They feature polymer construction for corrosion resistance and enhanced durability.
  • These bins have a minimum operating temperature of -20 degrees F.
  • They are designed to work with standard wire / steel shelving for enhanced performance.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies