AKRO-MILS 30138 Shelf Bins

Item: AB3PCC
Model: 30138GREEN
Cross Ref: 1UMT4
Check Availability
In Stock

Get it by Friday, Oct 16

Color
$7.50
5% off
$7.13 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Shelf Bin
Color Green
Height 4" to 5"
Inside Height 4"
Inside Length 16 1/2"
Inside Width 5 1/2"
Length 16" to 18"
Load Capacity 20 lbs.
Material Polymer
No. Of Divider Slots Short 7
Outside Height 4"
Outside Length 17 7/8"
Outside Width 6 5/8"
Volume 0.2 cu. ft.
Width 6" to 8"

Product Details

Akro-Mils 30138 Series shelf bins are used in the manufacturing, automotive, agricultural and construction industries to store & organise small parts and components. These shelf bins come in blue, red, yellow & clear colours and offer improved inventory control & optimum material handling.

Shipping Information

Height (cm) 10.16
Length (cm) 45.4
Width (cm) 16.83
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.3047

Features

  • They feature industrial-grade polymer construction for enhanced durability and corrosion resistance.
  • These bins have a minimum operating temperature of -20 degrees F.
  • These 12 / 18 / 24-inch long shelf bins are designed to work with standard wire or steel shelving for enhanced performance.

Compatible Accessories

  • Akro-Mils Card Stock Holder: This card stock holder comes equipped with cable ties that allow for easy attachment to post baskets, wire shelves and mesh bins, enabling the display of labels. It is made of durable plastic which resists corrosion and prevents potential leakages.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies