AKRO-MILS 30124 Shelf Bins

Item: AB3PCF
Model: 30124GREEN
Cross Ref: 1UMT7
Check Availability
In Stock

Get it by Wednesday, Aug 26

Color
$9.00
5% off
$8.55 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Shelf Bin
Color Green
Height 4" to 5"
Included Dividers No
Inside Height 4"
Inside Length 22 1/8"
Inside Width 3"
Label Holders Yes
Length 22" to 24"
Load Capacity 20 lbs.
Material Plastic
No. Of Divider Slots 7
No. Of Divider Slots Short 7
No. Of Dividers 0
No. Of Long Divider Slots 0
Outside Height 4"
Outside Length 23 5/8"
Outside Width 4 1/8"
Overall Height 4"
Overall Length 23 5/8"
Overall Width 4 1/8"
Width 4" to 5"

Product Details

Akro-Mils 30124 Series shelf bins are useful in manufacturing facilities, hospitals and commercial buildings for storing and organising small parts and components. They are available in blue, green, white, yellow, clear and red colours.

Shipping Information

Height (cm) 10.16
Length (cm) 60.01
Width (cm) 10.48
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.382

Features

  • Akro-Mils have industrial-grade polymer construction for corrosion resistance and durability.
  • These 4-inch high shelf bins can withstand temperatures as low as -20 degrees F and can be nested together when empty.
  • They feature multiple divider slots for segregating the inventory into individual, removable storage compartments.

Compatible Accessories

  • Akro-Mils 29300 Card Stock Holder: This holder is ideal for sticking labels for easy identification.
  • Akro-Mils 40120 Divider: This divider can be added to these bins to divide them into smaller bins.
  • Akro-Mils small and large bin cups create individual removable storage compartments for easy transport.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies