Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Bin |
|---|---|
| Color | Green |
| Esd Conductive | No |
| For Use With | Mfr. No. 40130 |
| Hangable | Yes |
| Height | 4" to 5" |
| Includes | Molded-In Label Area, Label Holder |
| Inside Height | 4" |
| Inside Length | 10 1/4" |
| Inside Width | 1 5/8" |
| Label Holders | Yes |
| Length | 10" to 12" |
| Load Capacity | 7 lbs. |
| Material | Plastic |
| Mobility | Stationary |
|---|---|
| Nestable | Yes |
| Number Of Divider Slots | 0 |
| Number Of Long Divider Slots | 0 |
| Number Of Short Divider Slots | 0 |
| Outside Height | 4" |
| Outside Length | 11 5/8" |
| Outside Width | 2 3/4" |
| Overall Height | 4" |
| Overall Length | 11 5/8" |
| Overall Width | 2 3/4" |
| Pack Size | 24 |
| Package Quantity | 24 |
| Width | 3" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 29.53 |
| Width (cm) | 6.99 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.13 |