-
Select Country
- Source Now
Get it by Dec 26, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Bin |
|---|---|
| Color | Red |
| Esd Conductive | No |
| For Use With | Mfr. No. 40030 |
| Hangable | Yes |
| Height | 6" to 8" |
| Includes | Molded-In Label Area, Label Holder |
| Includes Dividers | No |
| Inside Height | 5.938" |
| Inside Length | 21 3/4" |
| Inside Width | 5" |
| Label Holders | Yes |
| Length | 22" to 24" |
| Load Capacity | 35 lbs. |
| Material | Plastic |
| Mobility | Stationary |
| Nestable | Yes |
|---|---|
| No. Of Divider Slots Short | 7 |
| Number Of Divider Slots | 0 |
| Number Of Dividers | 0 |
| Number Of Long Divider Slots | 0 |
| Outside Height | 6" |
| Outside Length | 23 5/8" |
| Outside Width | 6 5/8" |
| Overall Height | 6" |
| Overall Length | 23 5/8" |
| Overall Width | 6 5/8" |
| Pack Size | 10 |
| Package Quantity | 10 |
| Volume | 0.4 cu. ft. |
| Width | 6" to 8" |
Akro-Mils 30094 Series ShelfMax bins are designed to be placed on shelves for efficient storage and organisation of small parts, tools and supplies.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 60.01 |
| Width (cm) | 16.83 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.64 |