AKRO-MILS 30014 Shelfmax Shelf Bins

Item: AD3NBM
Model: 30014BLUE
Cross Ref: 40J779
Check Availability
In Stock

Get it by Thursday, Sep 24

Color
$30.29 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Shelf Bin
Color Blue
Esd Conductive No
For Use With Mfr. No. 40050
Hangable Yes
Height 6" to 8"
Included Label Area On Front Of Bin, Label Holder
Included Dividers No
Inside Height 5.938"
Inside Length 21 3/4"
Inside Width 9 1/2"
Label Holders Yes
Length 22" to 24"
Load Capacity 35 lbs.
Material Plastic
Mobility Stationary
Nestable Yes
No. Of Divider Slots 0
No. Of Divider Slots Short 7
No. Of Dividers 0
No. Of Long Divider Slots 0
Outside Height 6"
Outside Length 23 5/8"
Outside Width 11 1/8"
Overall Height 6"
Overall Length 23 5/8"
Overall Width 11 1/8"
Volume 0.75 cu. ft.
Width 10" to 12"

Product Details

Akro-Mils 30014 Series ShelfMax shelf bins are ideal for storing & organising small items, like hardware and tools. They are available in red, blue and clear colours and are suitable for the manufacturing, healthcare and education industries.

Shipping Information

Height (cm) 15.24
Length (cm) 60.01
Width (cm) 28.26
HS Code 3924905650
Country Of Origin US
Weight (kg) 1.071

Features

  • Akro-Mils shelf bins are made of polymer and have reinforced sides for high strength and sturdiness.
  • They are 6 inch tall and can also be used as vertical storage and retrieval units.
  • These ShelfMax bins feature one-piece construction that resists water, oil or grease ingress.

Compatible Accessories

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies