-
Select Country
- Source Now
Get it by Jan 26, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacking Bin |
|---|---|
| Capacity | 0.98 cu. ft. , 75 lbs. |
| Color | Clear |
| Edge/corner Grips | Yes |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| Height | 12" |
| Includes | Handle |
| Inside Height | 12 1/4" |
| Inside Length | 15 5/8" |
| Inside Width | 8" |
| Length | 16" to 18" |
| Load Capacity | 75 lbs. |
| Material | Plastic |
| Mobility | Stationary |
|---|---|
| Outside Height | 12 1/2" |
| Outside Length | 17 1/2" |
| Outside Top Length | 17 1/2" |
| Outside Top Width | 10 7/8" |
| Outside Width | 10 7/8" |
| Overall Height | 12 1/2" |
| Overall Length | 17 1/2" |
| Overall Width | 10 7/8" |
| Pack Size | 4 |
| Stackable | Yes |
| Type | Heavy Duty Industrial |
| Width | 10" to 12" |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 27.62 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.46 |