-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 25, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transformer |
|---|---|
| Configuration | 11 |
| Construction | Ventilated |
| Depth | 26.5" |
| Efficiency | 98.65% |
| Frequency | 60 Hz |
| Height | 51 1/2" |
| Kva | 150 kVA |
| Length | 32" |
| Material | Ventilated |
|---|---|
| Mounting Type | Floor |
| Nema Rating | NEMA 1 |
| Primary Voltage | 2400V |
| Secondary Voltage | 240V |
| Ul Standard | UL 1562 |
| Width | 40 1/2" |
| Winding Material | Aluminum |
| Height (cm) | 130.81 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 102.87 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 580.5 |
