Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transformer |
|---|---|
| Configuration | 10 |
| Construction | Ventilated |
| Depth | 21.8" |
| Efficiency | 98.52% |
| Frequency | 60 Hz |
| Height | 40 1/2" |
| Kva | 112.5 kVA |
| Length | 28.3" |
| Material | Ventilated |
|---|---|
| Mounting Type | Floor |
| Nema Rating | NEMA 1 |
| Primary Voltage | 2400V |
| Secondary Voltage | 208/120V |
| Ul Standard | UL 1562 |
| Width | 36 1/2" |
| Winding Material | Aluminum |
| Height (cm) | 102.87 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 92.71 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 423 |
