ACME ELECTRIC WI015 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class

Item: CD7JMH
Model: WI015M13
Check Availability
In Stock

Get it by Thursday, Aug 20

13
  • 13
  • 10
  • 11
  • 12
  • 14
  • 15
  • 16
  • 17
  • 18
  • 19
  • 20
  • 21
  • 22
  • 23
  • 24
  • 25
  • 26
  • 27
$105,737.40 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Transformer
Configuration 13
Construction Ventilated
Depth 50"
Efficiency 99.37%
Frequency 60 Hz
Height 90"
Kva Rating 1500 kVA
Length 48"
Material Ventilated
Mounting Type Floor
Nema Rating NEMA 1
Primary Voltage 2400V
Secondary Voltage 480/277V
Ul Standard UL 1562
Width 90"
Winding Material Aluminum

Shipping Information

Height (cm) 228.6
Length (cm) 127
Width (cm) 228.6
Country Of Origin US
Weight (kg) 3555

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies