ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 480Y/277 Secondary Volts

Item: BC7PPH
Model: T335000153S
Cross Ref: 4WTZ7
Check Availability
In Stock

Get it by Wednesday, Sep 23

Height
kVA Rating
$3,685.49 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Transformer
Anfc Taps 2
Bnfc Taps 4
Color ASA 61 Gray
Construction Encapsulated
Depth 9.03"
Dimensions 9.03" x 20.3" x 18.86"
Electrostatic Shield Shielded
Enclosure Finish Powder Polyurethane Paint
Enclosure Material Steel
Frequency 60 Hz
Height 18.86"
Included Knockouts No Knockouts
Input Voltage 480V AC
Ip Rating IP14
Knockout Size-transformer No Knockout
Kva Rating 15 kVA
Length 9.03"
Max. Temp. 115°C
Max. Temp. Rise 115°C
Mounting Location Floor
Mounting Type Floor
Nema Enclosure Rating NEMA 3R
Nema Rating Nema 3R
Outdoor Rated-transformer Yes
Output Voltage 277/480V AC
Overall Depth 9.03"
Overall Height 18.86"
Overall Width 20.3"
Phase 3
Power 15 kVA
Primary Voltage 480V
Secondary Voltage 480/277V
Sound Level 45 dBA
Taps % Steps 2.5%
Temp. Rise 115°C
Ul Insulation Class 180°C
Ul Standard UL 506
Va Rating-transformer 15 kVA
Voltage Function Step Down
Voltage Function-transformer Step Down
Width 20.3"
Winding Material-transformer Aluminum

Shipping Information

Height (cm) 47.9
Length (cm) 22.94
Width (cm) 51.56
Country Of Origin MX
Weight (kg) 115.2

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies