ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 240 Delta /120 Tap Secondary Volts

Item: AE2EDD
Model: T3533411S
Cross Ref: 4WTZ6
Check Availability
In Stock

Get it by Wednesday, Sep 23

Height
kVA Rating
$2,584.76 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Transformer
Bnfc Taps 2
Carton Quantity 1
Construction Encapsulated
Depth 9.03"
Dimensions 9.03" x 20.3" x 18.86"
Electrostatic Shield Shielded
Enclosure Colour Gray
Enclosure Material Steel
Enclosure Type Outdoor
Frequency 60 Hz
Height 18.86"
Input Voltage 480V AC
Knockout Size-transformer No Knockout
Kva Rating 15 kVA
Length 9.03"
Max. Temp. Rise 115°C
Mounting Type Floor
Nema Rating Nema 3R
Outdoor Rated-transformer Yes
Pallet Quantity 4
Phase 3
Primary Voltage 480V
Secondary Voltage 240 120V , 240/120V
Taps % Steps 5%
Temp. Rise 115°C
Ul Insulation Class 180°C
Ul Standard UL 506
Va Rating-transformer 15 kVA
Voltage Function-transformer Step Down
Width 20.3"
Winding Material-transformer Aluminum

Shipping Information

Height (cm) 47.9
Length (cm) 22.94
Width (cm) 51.56
HS Code 8504320000
Country Of Origin MX
Weight (kg) 118.35

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies