-
Select Country
- Source Now
Get it by Apr 7, Monday
Payment
Delivery
Item | Transformer |
---|---|
Construction | Encapsulated |
Frequency | 60 Hz |
Height | 18.86" |
Kva Rating | 15 |
Length | 9" |
Max. Temp. | 115 Degrees C |
Mounting Type | Floor |
---|---|
Nema Rating | Nema 3R |
Primary Voltage | 4800V |
Secondary Voltage | 208Y/120V |
Shielded / Unshielded | Shielded |
Width | 20.3" |
Winding Material | Copper |
Height (cm) | 48.01 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 51.56 |
Country Of Origin | MX |
---|---|
Weight (kg) | 110.25 |
UPC | 047503533116 |
acme-electric-tc533111s.pdf