-
Select Country
- Source Now
Get it by Apr 7, Monday
Payment
Delivery
Item | Transformer |
---|---|
Construction | Ventilated |
Efficiency | 98.60% |
Frequency | 60 Hz |
Height | 29.41" |
Kva Rating | 75 |
Length | 22.37" |
Max. Temp. | 150 Degrees C |
---|---|
Mounting Type | Floor |
Nema Rating | Nema 3R |
Primary Voltage | 240V |
Secondary Voltage | 480Y/277V |
Width | 28.15" |
Winding Material | Aluminum |
Height (cm) | 74.7 |
---|---|
Length (cm) | 56.82 |
Width (cm) | 71.5 |
Country Of Origin | MX |
---|---|
Weight (kg) | 204.75 |
UPC | 047503093214 |
acme-electric-t3075k0074b.pdf