We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.
Get it by Dec 18, Wednesday
Payment
Delivery
Item | Transformer |
---|---|
Construction | Ventilated |
Efficiency | 98.23% |
Frequency | 60 Hz |
Height | 25.5" |
Kva Rating | 30 |
Length | 19.37" |
Max. Temp. | 150 Degrees C |
Mounting Type | Floor |
---|---|
Nema Rating | Nema 3R |
Primary Voltage | 208V |
Secondary Voltage | 208Y/120V |
Shielded / Unshielded | Shielded |
Width | 24.39" |
Winding Material | Aluminum |
Height (cm) | 64.77 |
---|---|
Length (cm) | 49.2 |
Width (cm) | 61.95 |
Country Of Origin | US |
---|---|
Weight (kg) | 198.45 |
UPC | 047503000113 |
acme-electric-t3030k0064bk13s.pdf