ACCURIDE 9301 Series Heavy Duty And Full Extension Drawer Slides

Item: AD8KNL
Model: C 9301-18D
Cross Ref: 4KRZ6
Check Availability
In Stock

Get it by Tuesday, Nov 24

Closed Length
$212.31
5% off
$201.69 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Drawer Slide
Closure Type Soft Close
Color Silver
Disconnect Method Non Disconnect
Extended Length 32"
Extension Type Full
Finish Zinc Plated
Hardware Not Included
Height 1.812"
Load Capacity 500 lbs.
Material Steel
Max. Drawer Width 42"
Mounting Type Bracket, Flat, Side
Screw Head Type Pan
Screw Size #8
Screw Type Pan Head
Side Mount Load Cap. Per Pair 500 lbs.
Width 1/2"

Shipping Information

Height (cm) 4.06
Length (cm) 45.72
Width (cm) 7.62
HS Code 8302423015
Country Of Origin MX
Weight (kg) 4.275

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies