-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drawer Slide |
|---|---|
| Closed Length | 12" |
| Closure Type | Non Self Closing |
| Color | Silver |
| Cycle Life | 7500 |
| Detent Type | Hold In |
| Disconnect Method | Non Disconnect |
| Duty Rating | Heavy Duty (170 lbs. to 600 lbs.) |
| Extended Length | 24" |
| Extension Type | Full Extension |
| Finish | Zinc Plated |
| For Use With | Drawers |
| Glide Mechanism | Ball Bearing |
| Hardware | Not Included |
| Height | 2 3/32" |
| Included Hardware | Hardware Included |
| Load Capacity | 270 lbs. |
|---|---|
| Material | Steel |
| Max. Drawer Width | 16" |
| Mounting Type | Side |
| Overall Height | 2 3/32" |
| Overall Width | 3/4" |
| Product Type | Drawer Slide |
| Screw Head Type | Slotted Pan And Flat |
| Screw Size | #10-32, #8 |
| Screw Type | Flat Head, Slotted Pan Head |
| Side Space | 3/4" |
| Side Space-max. | 3/4" |
| Standards | RoHS |
| Travel Length | 12" |
| Width | 3/4" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 11.43 |
| HS Code | 8302423015 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.85 |