Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drawer Slide |
|---|---|
| Closed Length | 18" |
| Closure Type | Non Self Closing |
| Color | Silver |
| Cycle Life | 50000 |
| Detent Type | Hold In |
| Disconnect Method | Non Disconnect |
| Duty Rating | Medium Duty (140 lbs. to 170 lbs.) |
| Extended Length | 36 27/32" |
| Extension Type | Over Travel |
| Finish | Zinc Plated |
| For Use With | Drawers |
| Glide Mechanism | Ball Bearing |
| Hardware | Not Included |
| Height | 1 13/16" |
| Includes Hardware | Hardware Not Included |
| Load Capacity | 155 lbs. |
| Material | Steel |
|---|---|
| Mounting Type | Bracket |
| Over Travel | 0.83" |
| Over Travel Distance | 83" |
| Over Travel Length | 27/32" |
| Overall Height | 1 17/32" |
| Overall Width | 3/4" |
| Product Type | Drawer Slide |
| Screw Head Type | Pan |
| Screw Size | #8 |
| Screw Type | Pan Head |
| Side Space - Maximum | 3/4" |
| Standards | RoHS |
| Tested Drawer Width | 16" |
| Travel Length | 18 27/32" |
| Width | 1/2" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 8.13 |
| HS Code | 8302423015 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.7 |