Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Keyed Padlock |
|---|---|
| Body Color | Black |
| Body Height | 2 17/32" |
| Body Material Finish | Anodized |
| Body Style | Rectangular |
| Body Thickness | 5/8" |
| Body Width | 1 1/4" |
| Color | Black |
| Control Key Registration Required | No |
| Features | 5-Pin Precision Cylinder, Available Keyed Alike, Master Keyed And Grand Master Keyed, Cylinder Can Be Rekeyed To Match An Existing Key, Key-Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed, Product Is Ule-Validated, Shackle Made Of Steel With Nano Protect Plating |
| Header | None, No Header |
| Key Type | Keyed Different |
| Lock Body Material | Aluminum |
| Non-removable Key | Yes |
| Number Of Bumpers | 0 |
| Number Of Keys | 1 |
|---|---|
| Number Of Pins | 5 |
| Padlock Body Material | Aluminum |
| Padlock Shackle Material | Steel |
| Security Level | Medium |
| Shackle Configuration | U Shape |
| Shackle Diameter | 3/16" |
| Shackle Length | Standard |
| Shackle Material | Case Hardened Steel |
| Shackle Material Finish | Nano Protect Coated |
| Shackle Type | Open |
| Shape | Rectangle |
| Vertical Shackle Clearance | 1 1/16" |
| Weatherability | Very Good |
| Width Across Shackle | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.99 |
| Width (cm) | 3.81 |
| HS Code | 8301106000 |
|---|---|
| Weight (kg) | 0.09 |